Beli distributor autonics jakarta di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Controller Sockets
    Mulai

    Rp39.900

    Autonics Controller Sockets
    atribut:
    • Rated Current (A): 7
    • Ambient Temperature (°C): -10 to 55
    • Bolt Standard: M3.5
    • Rated Voltage (V AC): 250
  2. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  3. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
  4. Autonics Solid State Relays Single Phase SRS1 Series
    Mulai

    Rp199.900

    Autonics Solid State Relays Single Phase SRS1 Series
    Deskripsi:
    The SRS1 series socket type single phase solid state relays offer easy installation and maintenance. The high dielectric strength of 2500 VAC and diverse power options provide durable and reliable performance in various applications, including heater loads, semiconductor equipment, and motor control.
    atribut:
    • Dielectric Strength (V): AC 2,500
    • Control Phase: Single-phase
    • Ambient Humidity (% RH): 45 to 85, storage: 45 to 85
  5. Autonics Cables
    Mulai

    Rp70.900

    Autonics Cables
    Deskripsi:
    Extension Connector Cable, BD Sensor, M17, Socket-Plug type, 6 pin, 10M
  6. Autonics Socket
    Mulai

    Rp19.900

    Autonics Socket
    atribut:
    • DIN: 48x48 (1/16)
  7. Autonics Push button switches
    Mulai

    Rp40.900

    Autonics Push button switches
    atribut:
    • Contact Block Type: Modular Type
    • Current Consumption (mA): Max. 20
    • Size: ∅22/25mm
  8. Autonics Proximity Sensors Inductive PS Series
    Mulai

    Rp179.900

    Autonics Proximity Sensors Inductive PS Series
    Deskripsi:
    Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
  9. Autonics Proximity Sensors Inductive PR Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Autonics Proximity Sensors Inductive PR Series
    Deskripsi:
    Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
  10. Autonics Fiber Optic Sensors BF3 Series
    Mulai

    Rp599.900

    Autonics Fiber Optic Sensors BF3 Series
    Deskripsi:
    "The weight includes packaging. The weight in parenthesis is for unit only.The temperature or humidity mentioned in Environment indicates a non freezing or condensation."
    atribut:
    • Power Supply (V): 12-24 (DC)
    • Ambient Temperature (°C): -10 to 50
    • Current Consumption (mA): 40 (Maximum)
    • Response Time (ms): 1 (Maximum)
    • Light Source (nm): 660 (Red LED)
    • Ambient Illumination: Sunlight: max. 11.000lx; Incandescent lamp: max 3.000lx (received illumination)
    • Control Output: NPN open collector
    • Operation Mode: Light On/Dark On (set by control wire)
    • Sensitivity Setting: Built-in VR (coarse adjustment, fine adjustment)
    • Type: Built-in twin volume type
  11. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
  12. Autonics Fiber Optic Amplifier
    Mulai

    Rp599.900

    Autonics Fiber Optic Amplifier
    atribut:
    • Power Supply (V): 12-24 (DC) ±10%(Ripple P-P: Maks. 10%)
    • Environment Ambient Humidity (%RH): 35 to 85; storage: 35 to 85
  13. Autonics 5-Phase Stepper Motor&Drivers MD5 Series
    Mulai

    Rp2.399.900

    Autonics 5-Phase Stepper Motor&Drivers MD5 Series
    Deskripsi:
    The MD5 series 5-phase stepper motor drivers allow extremely precise motor control with low mechanical noise and low vibration operation. The isolated photocoupler input design minimizes influence from electrical noise. The motors also feature various built-in functions including auto current down and self-diagnosis. The microstepping drive models offer low-speed rotation and extreme precision with up to 250 division control.
  14. Autonics Melody Buzzers B6MA Series
    Mulai

    Rp669.900

    Autonics Melody Buzzers B6MA Series
    Deskripsi:
    The B6MA series Ø66 mm melody buzzers offer 4 different melodies (ambulance, police siren, phone ring, Fur Elise). The buzzers provide rich sound with volume up to 95 ㏈ (at 1 meter). The front plate also has an IP65 rating, and can be safely applied in wet or dust environments.
  15. Autonics Digital Panel Meters Multipanel MT4Y Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    Autonics Digital Panel Meters Multipanel MT4Y Series
    Deskripsi:
    The MT4Y/MT4W series compact digital panel meters are available in various input and output options, allowing flexible application in diverse environments. The units can display measured values between -1999 and 9999, and features various user-friendly functions including high/low-limit display scale, AC frequency measurement, zero-point adjustment, and PV transmission output scale function. The MT4Y series meters are DIN W 96 x H 48 mm and the MT4W series meters are DIN W 72 x H 36 mm in size.
  16. Autonics Digital Panel Meters Multipanel MT4W Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

    Autonics Digital Panel Meters Multipanel MT4W Series
    Deskripsi:
    The MT4Y/MT4W series compact digital panel meters are available in various input and output options, allowing flexible application in diverse environments. The units can display measured values between -1999 and 9999, and features various user-friendly functions including high/low-limit display scale, AC frequency measurement, zero-point adjustment, and PV transmission output scale function. The MT4Y series meters are DIN W 96 x H 48 mm and the MT4W series meters are DIN W 72 x H 36 mm in size.
  17. Autonics Fiber Sensor FD Series
    Mulai

    Rp289.900

    Autonics Fiber Sensor FD Series
    atribut:
    • Type: Heat resistance type, M6 bolt
    • Sensing Distance: 120 square
    • Min.Sensing Target Diameter: 0,03 mm
    • Allowable Bend Radius: R30
    • Cable Length: 2 m
    • Ambient Temperature (°C): -40 to 105
Daftar Harga distributor autonics jakarta Terbaru January 2026
Autonics Controller SocketsRp39.900
Autonics TimerRp119.900
Autonics Proximity Sensor Cylindrical RoundRp309.900
Autonics Solid State Relays Single Phase SRS1 SeriesRp199.900
Autonics CablesRp70.900
Autonics SocketRp19.900
Autonics Push button switchesRp40.900
Autonics Proximity Sensors Inductive PS SeriesRp179.900
Autonics Proximity Sensors Inductive PR SeriesRp199.900
Autonics Safety SwitchesRp64.900

Data diperbarui pada 30/01/2026 (Harga belum termasuk PPN)